Double-Head Cable Tie, 15.6"/50lb, Black

Item #: 1245069

Cat #: 117-05460

UPC: 089306174813

$ 2.73 EA
Company wide:
0 in stock
Documents & Guides
Double-Head Cable Tie, 15.6" Long, 50lb Tensile Strength, PA66UV, Black, 100/pkg

Overview

Double-Head Cable Tie, 15.6" Long, 50lb Tensile Strength, PA66UV, Black, 100/pkg

The double head cable tie was designed with a dual locking head that creates two loops to secure two bundles simultaneously. The head also provides separation between bundles or bundles running parallel to each other. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306174813, 117-05460, TYNT50LDH0UVC2

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor Partial Recess Mount G52, G521216G101 item is rated 12000BTU 115V with material of Steel color Lt Gray.
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C
  • Dust-resistant condenser coil allows the unit to be run filterless in most indoor applications
  • Dual condenser-side air movers for performance redundancy on G52 and G57 models

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.600 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 15.600 in