Double-Head Cable Tie, 12"/50lb, Natural

Item #: 1245062

Cat #: T50IDH9M4

UPC: 089306082750

$ 1.13 EA
Company wide:
0 in stock
Documents & Guides
Double-Head Cable Tie, 12" Long, 50lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Double-Head Cable Tie, 12" Long, 50lb Tensile Strength, PA66, Natural, 1000/pkg

The double head cable tie was designed with a dual locking head that creates two loops to secure two bundles simultaneously. The head also provides separation between bundles or bundles running parallel to each other. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306082750, T50IDH9M4, TYNT50IDH9M4

Specifications

Color: Natural
Length: 12 in
Weight Capacity: 50 lbs
Color: Natural
Weight Capacity: 50 lbs
Length: 12 in