Double-Head Cable Tie, 12"/50lb, Black

Item #: 1245060

Cat #: T50IDH0M4

UPC: 089306082590

$ 1.24 EA
Company wide:
0 in stock
Documents & Guides
Double-Head Cable Tie, 12" Long, 50lb Tensile Strength, PA66, Black, 1000/pkg

Overview

Double-Head Cable Tie, 12" Long, 50lb Tensile Strength, PA66, Black, 1000/pkg

The double head cable tie was designed with a dual locking head that creates two loops to secure two bundles simultaneously. The head also provides separation between bundles or bundles running parallel to each other. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306082590, T50IDH0M4, TYNT50IDH0M4

Specifications

Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Length: 12 in
Weight Capacity: 50 lbs
Color: Black