Clamp Tie, 8", 60lb, PA66HSUV, Black

Item #: 1245058

Cat #: CTT60R0HSUVM4

UPC: 089306118237

Company wide:
0 in stock
Documents & Guides
Clamp Tie, 8" Long, 60lb Tensile Strength, PA66HSUV, Black, 1000/pkg

Overview

Clamp Tie, 8" Long, 60lb Tensile Strength, PA66HSUV, Black, 1000/pkg

The 360 Degree compression ties were designed with underside clamping rails to allow for optimal surface contact and complete circumferential compression around the bundle. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306118237, CTT60R0HSUVM4, TYNCTT60R0HSUVM4

Specifications

Color: Black
Length: 8 in
Material: Nylon
Weight Capacity: 60 lbs
Color: Black
Material: Nylon
Length: 8 in
Weight Capacity: 60 lbs