Clamp Tie, 8", PA66HS, Black

Item #: 1245057

Cat #: CTT60R0HSM4

UPC: 089306014508

$ 0.35 EA
Company wide:
0 in stock
Documents & Guides
Clamp Tie, 8" Long, 60lb Tensile Strength, PA66HS, Black, 1000/pkg

Overview

Clamp Tie, 8" Long, 60lb Tensile Strength, PA66HS, Black, 1000/pkg

HellermannTyton clamp tie has triangular shaped tabs extending beneath the head for optimal surface contact and complete circumferential compression to 360 degrees. The bent tail design allows quick and simple installations by hand. The clamps are recommended for soft rubber hose applications including fuel, water, and air vaccuum lines.

Also known as: 089306014508, CTT60R0HSM4, TYNCTT60R0HSM4

Specifications

Color: Black
Length: 8 in
Material: Nylon
Weight Capacity: 60 lbs
Color: Black
Material: Nylon
Length: 8 in
Weight Capacity: 60 lbs