Clamp Tie, 8", 60lb, PA66, Natural

Item #: 1245053

Cat #: CTT60R9M4

UPC: 089306014560

$ 0.32 EA
Company wide:
0 in stock
Documents & Guides
Clamp Tie, 8" Long, 60lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Clamp Tie, 8" Long, 60lb Tensile Strength, PA66, Natural, 1000/pkg

HellermannTyton clamp tie has triangular shaped tabs extending beneath the head for optimal surface contact and complete circumferential compression to 360 degrees. The bent tail design allows quick and simple installations by hand. The clamps are recommended for soft rubber hose applications including fuel, water, and air vaccuum lines.

Also known as: 089306014560, CTT60R9M4, TYNCTT60R9M4

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Weight Capacity: 60 lbs
Color: Natural
Material: Nylon
Length: 8 in
Weight Capacity: 60 lbs