Twin Head LED Motion Sensor Flood Light, White

Item #: 1245026

Cat #: MST20C18W

UPC: 080083810499

$ 95.00 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
Twin Head LED Motion Sensor Flood Light with Bluetooth Mesh Connectivity, 120-277V, 22.8W, 2034 Lumens, 84 CRI, White

Overview

Twin Head LED Motion Sensor Flood Light with Bluetooth Mesh Connectivity, 120-277V, 22.8W, 2034 Lumens, 84 CRI, White

The HALO Home smart LED motion sensor flood incorporates Bluetooth® Mesh technology into a durable, twin head design for an advanced outdoor lighting solution built for high performance. Features configurable settings for both the motion sensor and floodlight, including sensitivity, duration and scene control, as well as grouping, scheduling, dimming and white color tuning. The MST20C does not require a hub and can be wirelessly controlled directly from any compatible smart device utilizing the HALO Home app, or any HALO Home wireless switch or dimmer.

Also known as: 080083810499, MST20C18W, HALMST20C18W

Specifications

Type: Flood Light, Motion Sensor
Light Technology: LED
Wattage: 22.800
Type: Flood Light, Motion Sensor
Wattage: 22.800
Light Technology: LED