12A 194L Load Switch

Item #: 1244945

Cat #: 194L-Y12-1753-6G

UPC: 885630511948

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-Y12-1753-6G 12A 194L

Overview

ALB 194L-Y12-1753-6G 12A 194L
Also known as: 885630511948, 194L-Y12-1753-6G, ALB194LY1217536G

Specifications

No Specifications Available