A-B 194L-NX9 LOAD SWITCH, 12A, ENCL

Item #: 1244705

Cat #: 194L-NX9

UPC: 662072734117

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-NX9 LOAD SWITCH, 12A

Overview

ALB 194L-NX9 LOAD SWITCH, 12A
Also known as: 662072734117, 194L-NX9, ALB194LNX9

Specifications

No Specifications Available