A-B 198-W240PL White 240Vac Led Pil

Item #: 1244703

Cat #: 198-W240PL

UPC: 887172692109

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 198-W240PL WHITE 240VAC L

Overview

ALB 198-W240PL WHITE 240VAC L
Also known as: 887172692109, 198-W240PL, ALB198W240PL

Specifications

No Specifications Available