A-B 198-G240PL Green 240Vac Led Pil

Item #: 1244701

Cat #: 198-G240PL

UPC: 887172692079

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 198-G240PL GREEN 240VAC L

Overview

ALB 198-G240PL GREEN 240VAC L
Also known as: 887172692079, 198-G240PL, ALB198G240PL

Specifications

No Specifications Available