Terminal Shrouds, for Contactor w/Terminal Lugs, 100-E265-E370

Item #: 1244673

Cat #: 100-ETS370L

UPC: 889508539003

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Shrouds, for Contactor with Terminal Lugs, 100-E265 - E370

Overview

Terminal Shrouds, for Contactor with Terminal Lugs, 100-E265 - E370

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 889508539003, 100-ETS370L, ALB100ETS370L

Specifications

Type: Terminal Shroud
Mounting: Device
Family / Style: 100-E
Type: Terminal Shroud
Family / Style: 100-E
Mounting: Device