Terminal Lugs, 4AWG -400MCM, for 100-E265-E370, Set of 3

Item #: 1244657

Cat #: 100-ETL370

UPC: 889508538891

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Lugs, 4 AWG -400 MCM, for 100-E265 - E370, Set of 3

Overview

Terminal Lugs, 4 AWG -400 MCM, for 100-E265 - E370, Set of 3

A terminal lug is a device attached to a wire to permit connection to a terminal. Allen-Bradley® item 100-ETL370 from Rockwell Automation® is an accessory for Bulletin 100 contactors. These terminal lugs are used with 100-E265 through 100-E370 contactors. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508538891, 100-ETL370, ALB100ETL370

Specifications

Gauge: 4 AWG, 400 kcmil
Type: Terminal Lugs
Gauge: 4 AWG, 400 kcmil
Type: Terminal Lugs