141A MCS Mounting System Adapter Modules, MCS Iso Busbar Module, 45mm x 260mm, 25 Amp, 1 MCS Specific Top Hat Rail + 1 Standard Top Hat Rail

Item #: 1243450
Cat #: 141A-SM45RS25
UPC: 611320778434
Call for price
Company wide:
0 in stock
Documents & Guides
ALB 141A-SM45RS25 MCS ISO 45

Overview

ALB 141A-SM45RS25 MCS ISO 45
Also known as: 611320778434, 141A-SM45RS25, ALB141ASM45RS25

Specifications

Customer Reviews

No reviews for this product
(0)