LED Right Angle Light

Item #: 1243356

Cat #: 034100-0301-247

UPC: 019428156848

$ 106.92 EA
Company wide:
196 in stock
Documents & Guides
LED Right Angle Light, 4.5V, Requires x3 AA Batteries, Length 7.44" (18.9 cm)

Overview

LED Right Angle Light, 4.5V, Requires x3 AA Batteries, Length 7.44" (18.9 cm)

The Pelican™ 3410M (magnet version) is the ultimate compact work light. Molded from “glow in the dark” photoluminescent material, this light is easy to find even when it’s off. The 3410M is equipped with both a spot and flood LED for close-up as well as distance, so you can have wide area light in the immediate work area and still penetrate darkness hundreds of yards away. It can be activated to run one or both LEDs with 3 levels of brightness. The articulating head and built-in clip allows the light to be directed wherever it is needed, while a heavy duty magnet allows the light to be snapped to steel surfaces.


The Pelican™ 3410M- a professional grade multi-task lighting tool that will help you get the job done- under any circumstances.

Also known as: 019428156848, 034100-0301-247, PEL3410M

Specifications

Type: Flashlight
Type: Flashlight