Safety Contactor, 43A, Line Side, 24V AC/DC (w/Elec. Coil), 3NO, 0NO. 4NC

Item #: 1242146

Cat #: 100S-C43EJ04C

UPC: 612598568703

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Contactor, 43 Amp, 24 Volt AC/DC Electronic Coil,3 Normally Open Power Poles, 0 Normally Open, 4 Normally Closed Contacts, Line Side Coil Termination, Standard Contact

Overview

Safety Contactor, 43 Amp, 24 Volt AC/DC Electronic Coil,3 Normally Open Power Poles, 0 Normally Open, 4 Normally Closed Contacts, Line Side Coil Termination, Standard Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C43EJ04C from Rockwell Automation® is a 43 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has four normally closed contacts. And it has a lined side coil termination and standard contact.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598568703, 100S-C43EJ04C, ALB100SC43EJ04C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Volts AC Control: 24
Amps: 43
Volts DC Control: 24
Poles: 8
Amps: 43
Type: Safety, Contactor
Volts AC Control: 24