A-B 104S-C12D210C IEC 12 A SC Safet

Item #: 1241723
Cat #: 104S-C12D210C
UPC: 611320227314
Call for price
Company wide:
0 in stock
Documents & Guides
ALB 104S-C12D210C IEC 12 A SC

Overview

ALB 104S-C12D210C IEC 12 A SC
Also known as: 611320227314, 104S-C12D210C, ALB104SC12D210C

Specifications

Volts AC Control: 110/120
Poles: 6
Mounting: Surface
Amps: 12
Volts AC: 600
Volts AC Control: 110/120
Mounting: Surface
Volts AC: 600
Poles: 6
Amps: 12

Customer Reviews

No reviews for this product
(0)