Miniature Contactor, Screw Terminals, 9A, 12 (7.5-15)VDC, 3NO Contacts, 1NC Auxiliary

Item #: 1241631

Cat #: 100-K09ZQ01

UPC: 662074491957

Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Contactor, Screw Type Terminals, 9 Amp, System Control Voltage: 12 (7.5 - 15)Volt DC, 3 Normally Open. Main Contacts, 1 Normally Closed. Auxiliary Contact

Overview

Miniature Contactor, Screw Type Terminals, 9 Amp, System Control Voltage: 12 (7.5 - 15)Volt DC, 3 Normally Open. Main Contacts, 1 Normally Closed. Auxiliary Contact

Bulletin 100-K miniature contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, while 45 mm wide, are shallower and have less panel depth requirements than standard IEC contactors. The miniature contactors have been designed with flexibility in mind. They are available with AC or DC operating coils, several contact ratings, and optional 2- or 4-pole adder decks in a variety of auxiliary contact configurations.

Also known as: 662074491957, 100-K09ZQ01, ALB100K09ZQ01

Specifications

Type: Contactor, Miniature
Amps: 9
Family / Style: 100-K
Type: Contactor, Miniature
Family / Style: 100-K
Amps: 9