Contactor, Safety, 205A, 250-500V AC/DC Coil, 1NO, 2NC Auxiliary

Item #: 1241509

Cat #: 100S-E205EN12C

UPC: 889508537481

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 205 Amp, 250 - 500 Volt AC/DC Electronic Coil, with PLC Interface, 1 Normally Open, 1 Normally Closed, 1 Normally Closed, lower Power, Auxiliary Contacts

Overview

Contactor, Safety, 205 Amp, 250 - 500 Volt AC/DC Electronic Coil, with PLC Interface, 1 Normally Open, 1 Normally Closed, 1 Normally Closed, lower Power, Auxiliary Contacts

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-E205EN12C is a 100S-E safety contactor. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508537481, 100S-E205EN12C, ALB100SE205EN12C

Specifications

Poles: 3
Type: Safety, Contactor
Mounting: Surface
Volts AC: 600
Amps: 205
Volts DC Control Range: 250 - 500
Volts AC Control Range: 250 - 500
Poles: 3
Mounting: Surface
Amps: 205
Volts AC Control Range: 250 - 500
Type: Safety, Contactor
Volts AC: 600
Volts DC Control Range: 250 - 500