Contactor, Safety, 190A, 24-60VDC Coil, 1NO, 2NC Auxiliary

Item #: 1241493
Cat #: 100S-E190KJ12C
UPC: 889508537214
Call for price
Company wide:
0 in stock
Contactor, Safety, 190 Amp, 24 - 60 Volt DC Coil, 1 Normally Open, 2 Normally Closed Auxiliary Contacts

Overview

Contactor, Safety, 190 Amp, 24 - 60 Volt DC Coil, 1 Normally Open, 2 Normally Closed Auxiliary Contacts
Also known as: 889508537214, 100S-E190KJ12C, ALB100SE190KJ12C

Specifications

Poles: 3
Volts DC Control Range: 24
Type: Safety, Contactor
Mounting: Surface
Volts AC: 600
Amps: 190
Poles: 3
Type: Safety, Contactor
Volts AC: 600
Volts DC Control Range: 24
Mounting: Surface
Amps: 190

Customer Reviews

No reviews for this product
(0)