Contactor, IEC,146A, 250-500V AC/DC, 3NO Poles,1NO/NC Auxiliary Contacts, Bus Bar

Item #: 1241420

Cat #: 100-E146KN11

UPC: 889508535050

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, IEC,146 Amp, 250 - 500 Volt AC/DC, 3 Normally Open Poles,1 Normally Open/Normally Closed Auxiliary Contacts, Bus Bar Connections

Overview

Contactor, IEC,146 Amp, 250 - 500 Volt AC/DC, 3 Normally Open Poles,1 Normally Open/Normally Closed Auxiliary Contacts, Bus Bar Connections

Allen-Bradley® Bulletin 100-E contactors reduce width and weight while saving panel space. With the universal electronic AC/DC coil, selection is easier than ever. And they offer significant energy savings and direct PLC connection. Rockwell Automation® catalog item 100-E146KJ11L from Rockwell Automation® is a 100-E contactor. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508535050, 100-E146KN11, ALB100E146KN11

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 146
Volts AC Range: 250 - 500
Volts DC Range: 250 - 500
Poles: 3
Amps: 146
Volts DC Range: 250 - 500
Type: Contactor, IEC
Volts AC Range: 250 - 500