A-B 800F-PX12L 22mm Back of Panel C

Item #: 1240734

Cat #: 800F-PX12L

UPC: 781180456664

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800F-PX12L 22MM BACK OF P

Overview

ALB 800F-PX12L 22MM BACK OF P

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PX12L from Rockwell Automation® is an 800F push-button back of panel composite. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180456664, 800F-PX12L, ALB800FPX12L

Specifications

No Specifications Available