A-B 800F-12WU700 22mm Accessory 800

Item #: 1239355

Cat #: 800F-12WU700

UPC: 781180211683

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800F-12WU700 22MM ACCESSO

Overview

ALB 800F-12WU700 22MM ACCESSO
Also known as: 781180211683, 800F-12WU700, ALB800F12WU700

Specifications

Amps: 15
Material: Brass, Non-Metallic
Diameter: 4 in
Finish: Brass
Amps: 15
Diameter: 4 in
Material: Brass, Non-Metallic
Finish: Brass

Customer Reviews

No reviews for this product
(0)