Servo Motor, Low Inertia, 240VAC, 4500-6600RPM, 63mm Frame, F Winding

Item #: 1239171

Cat #: VPL-A0632F-CJ12AA

UPC: 885630575889

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, VPL Low Inertia, 240 Volt AC, 63 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Right Angle DIN Connector, No Holding Brake

Overview

Servo Motor, VPL Low Inertia, 240 Volt AC, 63 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Right Angle DIN Connector, No Holding Brake
Also known as: 885630575889, VPL-A0632F-CJ12AA, ALBVPLA0632FCJ12AA

Specifications

Volts AC: 240
Type: Servo Drive
Size: 2
Diameter: 63 mm
RPM: 4500 - 6600
Volts AC: 240
Size: 2
RPM: 4500 - 6600
Type: Servo Drive
Diameter: 63 mm