22mm Selector Switch 800F PB

Item #: 1238568

Cat #: 800FP-KM2130R

UPC: 662468100274

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800FP-KM2130R 22MM SELECT

Overview

ALB 800FP-KM2130R 22MM SELECT
Also known as: 662468100274, 800FP-KM2130R, ALB800FPKM2130R

Specifications

No Specifications Available