A-B 800FP-U3F2F2B 22mm Multi-Operat

Item #: 1238539

Cat #: 800FP-U3F2F2B

UPC: 662468141482

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800FP-U3F2F2B 22MM MULTI-

Overview

ALB 800FP-U3F2F2B 22MM MULTI-
Also known as: 662468141482, 800FP-U3F2F2B, ALB800FPU3F2F2B

Specifications

Type: Non-Illuminated, Operators
Family / Style: 800F
Type: Non-Illuminated, Operators
Family / Style: 800F