22mm Momentary Push Button 800F PB

Item #: 1238371

Cat #: 800FD-F5X11

UPC: 662074317653

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800FD-F5X11 22MM MOMENTAR

Overview

ALB 800FD-F5X11 22MM MOMENTAR

Designed to meet worldwide standards, Allen-Bradley® Bulletin 800FD monolithic operators allow you to order fully assembled products with a single catalog number. These operators include e-stops and pilot lights with incandescent illumination and light indicator options. Catalog item 800FD-F5X11 is an 800FD plastic monolithic push button from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074317653, 800FD-F5X11, ALB800FDF5X11

Specifications

No Specifications Available