22mm Selector Switch 800F PB

Item #: 1238211

Cat #: 800FP-LSR25

UPC: 662073825128

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800FP-LSR25 22MM SELECTOR

Overview

ALB 800FP-LSR25 22MM SELECTOR

Allen-Bradley® 800F push buttons offer optimal durability and performance. Bulletin 800FP operators are constructed of industrial-grade thermoplastic, offering superior chemical resistance. Catalog item 800FP-LSR25 is a plastic 800FP two-position illuminated selector switch from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073825128, 800FP-LSR25, ALB800FPLSR25

Specifications

No Specifications Available