A-B 800FP-MT44EMX02 22mm Twist To R

Item #: 1237889

Cat #: 800FP-MT44EMX02

UPC: 662074703142

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800FP-MT44EMX02 22MM TWIS

Overview

ALB 800FP-MT44EMX02 22MM TWIS
Also known as: 662074703142, 800FP-MT44EMX02, ALB800FPMT44EMX02

Specifications

Family / Style: 800F
Type: Assembled Round Pushbutton
Family / Style: 800F
Type: Assembled Round Pushbutton