22mm Momentary Push Button 800F PB

Item #: 1237423
Cat #: 800FM-LF3MN3GX10
UPC: 662468120920
Call for price
Company wide:
0 in stock
ALB 800FM-LF3MN3GX10 22MM MOM

Overview

ALB 800FM-LF3MN3GX10 22MM MOM
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LF3MN3GX10 from Rockwell Automation® is a green, 22 mm momentary push button. It is an integrated LED module with illuminated flush 24 V AC/DC (incandescent or LED). It has a metal latch mount and a screw contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120920, 800FM-LF3MN3GX10, ALB800FMLF3MN3GX10

Specifications

Family / Style: 800F
Type: Pushbutton
Family / Style: 800F
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)