A-B 800FM-LG3PN3GX10 22mm Momentary

Item #: 1237414

Cat #: 800FM-LG3PN3GX10

UPC: 662074792009

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800FM-LG3PN3GX10 22MM MOM

Overview

ALB 800FM-LG3PN3GX10 22MM MOM

In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LG3PN3GX10 from Rockwell Automation® is a green, 22 mm momentary push button. It is an integrated LED module with illuminated guarded 24 V AC/DC (incandescent or LED). It has a plastic latch mount and a screw contact block. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074792009, 800FM-LG3PN3GX10, ALB800FMLG3PN3GX10

Specifications

No Specifications Available