A-B 800F-MN5WX01 22mm Back of Panel

Item #: 1237230

Cat #: 800F-MN5WX01

UPC: 612598555819

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800F-MN5WX01 22MM BACK OF

Overview

ALB 800F-MN5WX01 22MM BACK OF
Also known as: 612598555819, 800F-MN5WX01, ALB800FMN5WX01

Specifications

Family / Style: 800F
Type: 22mm Lamp Blocks
Family / Style: 800F
Type: 22mm Lamp Blocks