LED Optic Flood Light, 300W

Item #: 1234697

Cat #: PFXL2G300LED

UPC: 765364931413

Call for price
Company wide:
0 in stock
Documents & Guides
LED Optic Flood Light, 300W, 120-277V, 0-10V Dimming, 35380 Lumens, 71.1 CRI, Bronze

Overview

LED Optic Flood Light, 300W, 120-277V, 0-10V Dimming, 35380 Lumens, 71.1 CRI, Bronze

Designed for commercial and industrial applications, providing cooler

operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment

for cooler operation and longer driver life. Removable back panel offers

easy access to the driver compartment. Available with heavy duty trunnion

or slipfitter.

Also known as: 765364931413, PFXL2G300LED, ATAPFXL2G300LED

Specifications

Color: Dark Bronze
Wattage: 300
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Lumens: 35380
Color: Dark Bronze
Mounting: Trunnion
Light Technology: LED
Lumens: 35380
Wattage: 300
Color Temperature: 4500 (Cool White)
Dimmable: Yes