Busway Plug, 100A, 3PH, 3-Wire, Spectra Series, Fusible

Item #: 1234615

Cat #: SB363RG

UPC: 783175004539

Company wide:
0 in stock
Documents & Guides
Busway Plug, 100 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC

Overview

Busway Plug, 100 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175004539, SB363RG, ABBSB363RG

Specifications

Phase: 3
Type: Fused, Bus Plug
Amps: 100
Family / Style: Spectra
Volts AC Range: 480 - 600
Phase: 3
Amps: 100
Volts AC Range: 480 - 600
Type: Fused, Bus Plug
Family / Style: Spectra