3.6W Dual LED Lamp Head, 150L/6000K

Item #: 1234605

Cat #: VLL2R

UPC: 784197043933

Company wide:
0 in stock
Documents & Guides
3.6W Dual LED Lamp Head, Lumens: 150, Color Temperature: 6000K, For Use With Exit/Emergency Signs, Indoor Rated, Color: Off White

Overview

3.6W Dual LED Lamp Head, Lumens: 150, Color Temperature: 6000K, For Use With Exit/Emergency Signs, Indoor Rated, Color: Off White
Also known as: 784197043933, VLL2R, CHLVLL2R

Specifications

Wattage: 1
Material: Thermoplastic
Color: Off-White
Light Technology: LED
Wattage: 1
Color: Off-White
Material: Thermoplastic
Light Technology: LED