Run Electrician's Scissors, 5"

Item #: 1234036

Cat #: 10517C

UPC: 849160004691

$ 23.10 EA
Company wide:
16 in stock
Documents & Guides
Run Electrician's Scissors, 5-Inch, Full Serrated Bottom Blade For Non-Slip Cutting, Scraper And File On Backside Of Blades, Inside Blade Is Chrome Plated For Rust Protection, Easily Re-Sharpens & Holds Cutting Edge, Stripping Notches For 19 & 23 AWG Wire, Screw Permits Easy Adjustment

Overview

Run Electrician's Scissors, 5-Inch, Full Serrated Bottom Blade For Non-Slip Cutting, Scraper And File On Backside Of Blades, Inside Blade Is Chrome Plated For Rust Protection, Easily Re-Sharpens & Holds Cutting Edge, Stripping Notches For 19 & 23 AWG Wire, Screw Permits Easy Adjustment

Whether you are a Telcom, Datacom, Security or Electrical installer, your tool belt needs a good pair of scissors. From ergonomic to scissor-run or free-fall, we have it all. Choose them separately or combine your choice with a cable splicer’s knife and a durable leather belt pouch for a simple, convenient solution. Oh, and they are made in the U.S.A.

Also known as: 849160004691, 10517C, PTM10517C

Specifications

Length: 5 in
Length: 5 in