ezEX-RJ45™ Connectors, 0.043 - 0.048" (100PK)

Item #: 1233780

Cat #: 202048J

UPC: 849160008521

$ 87.36 EA
Company wide:
81 in stock
Documents & Guides
ezEX-RJ45™ Connectors, For 0.043 - 0.048" Conductors, Includes (100) Connectors Per Jar

Overview

ezEX-RJ45™ Connectors, For 0.043 - 0.048" Conductors, Includes (100) Connectors Per Jar

The new ezEX-RJ45™ Termination System provides a solution for terminating larger diameter twisted-pair cables, with conductor sizes up to .048”. The ezEX-RJ45™ connector has a hi-lo stagger design to increase performance and accommodate larger conductors found in Cat5e, Cat6, and Cat6A cables while maintaining the EZ® pass through design. This allows you to verify the wiring sequence before terminating. The new EXO™ professional crimp tool and EXO-EX die set pair with the ezEX-RJ45™; connectors to ensure a flush cut and reliable termination every time. Saving time and money without sacrificing performance on high end jobs.

Also known as: 849160008521, 202048J, PTM202048J

Specifications

Type: RJ45
Type: RJ45