
Telcom Splicing Connectors UB-Gel Filled, 22-26 AWG
Item #: 1233727
Cat #: 18132C
UPC: 849160006824
$ 5.72 EA
Clearance
Price good while supplies last
Company wide:
99
in stock
Documents & Guides
Communications Connector, Gel-Filled Polypropylene, Wire Range: 22-26 AWG, Maximum Insulation: .082". For Use with Cat. 5 Cable, pack of 100
Overview
Communications Connector, Gel-Filled Polypropylene, Wire Range: 22-26 AWG, Maximum Insulation: .082". For Use with Cat. 5 Cable, pack of 100
The Telcom Splicing Connectors utilize an insulation displacement contact design for fast, simple, reliable terminations. No wire stripping is required and connectors will accept wire of different gauges. All connectors are Gel filled to provide moisture resistance and inhibit corrosion. For use with solid copper conductors only. Typical uses include Butt Splicing 2 or 3 wires of the same or different gauges. Perfect for pigtail and load coil splice applications. Use the UB connector for tapping onto an existing conductor with no service interruption. This eliminates cutting of cable pairs or opening cable pairs.
Also known as: 849160006824, 18132C, PTM18132C
Specifications
| Type: | Splicing, Connector |
| Material: | Polypropylene |
| Allowable Gauge Range: | 29 - 16 |
| Type: | Splicing, Connector |
| Allowable Gauge Range: | 29 - 16 |
| Material: | Polypropylene |