K-400 Machine w/Gloves & Std. Equipment: Two-Wheel Cart, AUTOFEED, C-32 IW 3/8" x 75' Solid Core (Integral Wound) Cable, T-260 Tool Set

Item #: 1233294

Cat #: 27008

UPC: 095691270085

$ 1123.95 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RID 27008 K-400AF 115V C32IW

Overview

RID 27008 K-400AF 115V C32IW
Also known as: 095691270085, 27008, RID27008

Specifications

No Specifications Available