17W PAR38 LED Lamp, 30K

Item #: 1233194

Cat #: PAR38-120W-P1-30K-40FL-E26-U1

UPC: 849665026594

Company wide:
0 in stock
Documents & Guides
PAR38 Professional Series 120W Replacement 17W 3000K 40° Flood LED Bulb

Overview

PAR38 Professional Series 120W Replacement 17W 3000K 40° Flood LED Bulb
Also known as: 849665026594, PAR38-120W-P1-30K-40FL-E26-U1, CLLPAR38120WP130K4

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 16.500
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1300
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1300
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Wattage: 16.500
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°