60W A19 LED Lamp, 30K

Item #: 1233153

Cat #: C-A19-A-60W-DIM-30K-B2

UPC: 849665024354

Company wide:
1 in stock
Documents & Guides
A19 LED 60W dIMMING 30K SOFT WHITE E26 EDISON BASE 2-PACK

Overview

A19 LED 60W dIMMING 30K SOFT WHITE E26 EDISON BASE 2-PACK

A19 LED Basic and ENERGY STAR Series lamps provide the best combination of performance and value for residential and commercial applications. These lamps deliver up to 1,100 lumens of 2700K and 3000K light, consuming less energy than the incandescent bulbs they replace.

Also known as: 849665024354, C-A19-A-60W-DIM-30K-B2, CLLCA19A60WDIM30KB

Specifications

Shape: A19 (Arbitrary)
Shape: A19 (Arbitrary)