8.5W BR30 LED Lamp, 27K

Item #: 1233150

Cat #: C-BR30-A-65W-DIM-27K-B2

UPC: 849665024316

Company wide:
0 in stock
Documents & Guides
LED BR30 Lamp, 8.5 Watt, CRI >80, 750 Lumens, Color Temperature: 2700K, Medium Screw (E26) Base, Dimmable

Overview

LED BR30 Lamp, 8.5 Watt, CRI >80, 750 Lumens, Color Temperature: 2700K, Medium Screw (E26) Base, Dimmable

BR30 LED Basic lamps provide the best combination of performance and value for residential and commercial applications. These lamps deliver up to 800L lumens of 2700K and 3000K light, consuming less energy than the incandescent bulbs they replace. 

Also known as: 849665024316, C-BR30-A-65W-DIM-27K-B2, CLLCBR30A65WDIM27K

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Temperature: 2700 (Warm White)
Lumens: 750
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 750
Light Technology: LED