LED Downlight, 6", 825 Lumens, 11 Watt, 3500K, 120V

Item #: 1233130

Cat #: CR6T-825L-35K-12-E26GU24

UPC: 849665023500

Company wide:
0 in stock
Documents & Guides
LED Downlight, 6 Inch, CRT Series, 825 Lumens, 11 Watt, 3500K, 120 Volt, E26 Base

Overview

LED Downlight, 6 Inch, CRT Series, 825 Lumens, 11 Watt, 3500K, 120 Volt, E26 Base
Also known as: 849665023500, CR6T-825L-35K-12-E26GU24, CLLCR6T825L35K12E2

Specifications

Volts AC: 120
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Diameter: 6 in
Light Technology: LED