LED Downlight, 6", CRT Series

Item #: 1233127

Cat #: CR6T-825L-27K-12-E26GU24

UPC: 849665023487

Company wide:
0 in stock
Documents & Guides
LED Downlight, 6", CRT Series, 825 Lumens, 11W, 2700K, 120V, E26 Base

Overview

LED Downlight, 6", CRT Series, 825 Lumens, 11W, 2700K, 120V, E26 Base

The new CR6T LED downlight delivers up to 1,600 lumens while achieving over 75 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality 90 CRI light. The CR6T is available in warm and cool color temperatures, and easily installs into most standard five-inch or six-inch recessed IC or non-IC housings.

Also known as: 849665023487, CR6T-825L-27K-12-E26GU24, CLLCR6T825L27K12E2

Specifications

Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 11
Light Technology: LED
Color Temperature: 2700 (Warm White)