
6" Downlight, 14.5W, 1000L, 3000K, 120V
Item #: 1233118
Cat #: CR6T-1100L-30K-12-E26GU24
UPC: 849665023432
Company wide:
0
in stock
Documents & Guides
LED Downlight, CRT Series, 6", 14.5W, 1000 Lumens, 3000K, 120V, E26 Base
Overview
LED Downlight, CRT Series, 6", 14.5W, 1000 Lumens, 3000K, 120V, E26 Base
Also known as: 849665023432, CR6T-1100L-30K-12-E26GU24, CLLCR6T1100L30K12E
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26), 2-Pin Twist Lock (GU24) |
| Wattage: | 14.500 |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 14.500 |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Base: | Medium Screw (E26), 2-Pin Twist Lock (GU24) |
| Volts AC: | 120 |
| Light Technology: | LED |