This product has been discontinued.

LED Downlight, 14.5 Watt, 1100 Lumen, 2700K, 120 Volt
Item #: 1233116
Cat #: CR6T-1100L-27K-12-E26GU24
UPC: 849665023425
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Downlight, 14.5 Watt, 1100 Lumen, 2700K, 120 Volt, Includes E26 and GU24 Base Pigtail, Dimmable to 5%, White Trim, Rated for Dry, Damp, and Wet Locations
Overview
LED Downlight, 14.5 Watt, 1100 Lumen, 2700K, 120 Volt, Includes E26 and GU24 Base Pigtail, Dimmable to 5%, White Trim, Rated for Dry, Damp, and Wet Locations
Also known as: 849665023425, CR6T-1100L-27K-12-E26GU24, CLLCR6T1100L27K12E
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 14.500 |
| Diameter: | 6 in |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Diameter: | 6 in |
| Light Technology: | LED |
| Wattage: | 14.500 |
| Color Temperature: | 2700 (Warm White) |