LED Downlight, CRT Series

Item #: 1233114

Cat #: CR4T-790L-40K-12-E26GU24

UPC: 849665023418

Company wide:
0 in stock
LED Downlight, CRT Series, 4", 10.5W, 790 Lumens, 4000K, 120V, E26 Base

Overview

LED Downlight, CRT Series, 4", 10.5W, 790 Lumens, 4000K, 120V, E26 Base
Also known as: 849665023418, CR4T-790L-40K-12-E26GU24, CLLCR4T790L40K12E2

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 790
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 10.500
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 790
Light Technology: LED