
LED Downlight, 10.5 Watt, 790 Lumen, 3000K, 120 Volt
Item #: 1233111
Cat #: CR4T-790L-30K-12-E26GU24
UPC: 849665023395
Company wide:
0
in stock
Documents & Guides
LED Downlight, 10.5 Watt, 790 Lumen, 3000K, 120 Volt, Includes E26 and GU24 Base Pigtail, Dimmable to 5%, White Trim, Rated for Dry, Damp, and Wet Locations
Overview
LED Downlight, 10.5 Watt, 790 Lumen, 3000K, 120 Volt, Includes E26 and GU24 Base Pigtail, Dimmable to 5%, White Trim, Rated for Dry, Damp, and Wet Locations
Also known as: 849665023395, CR4T-790L-30K-12-E26GU24, CLLCR4T790L30K12E2
Specifications
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26), 2-Pin Twist Lock (GU24) |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 4 in |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Base: | Medium Screw (E26), 2-Pin Twist Lock (GU24) |
| Color: | White |
| Wattage: | 10.500 |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Diameter: | 4 in |
| Light Technology: | LED |