LED Downlight, CRT Series

Item #: 1233109

Cat #: CR4T-790L-27K-12-E26GU24

UPC: 849665023388

Company wide:
0 in stock
Documents & Guides
LED Downlight, CRT Series, 4", 10.5W, 790 Lumens, 2700K, 120V, E26 Base

Overview

LED Downlight, CRT Series, 4", 10.5W, 790 Lumens, 2700K, 120V, E26 Base

The new CR4T LED downlight delivers 790 lumens while achieving over 75 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality 90 CRI light. The CR4T is available in warm and cool color temperatures, and easily installs into most standard four-inch recessed IC or non-IC housings

Also known as: 849665023388, CR4T-790L-27K-12-E26GU24, CLLCR4T790L27K12E2

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 790
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 790
Wattage: 10.500
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED