19W PAR38 LED Lamp, 30K

Item #: 1233093

Cat #: PAR38-150W-P1-30K-40FL-E26-U1

UPC: 849665023319

Company wide:
0 in stock
Documents & Guides
LED Lamp, 19 Watt, 1500 Lumen, 40° Flood, PAR 38, 3000K, 120 Volt, Dimmable, 150 Watt Replacement

Overview

LED Lamp, 19 Watt, 1500 Lumen, 40° Flood, PAR 38, 3000K, 120 Volt, Dimmable, 150 Watt Replacement

At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved 90+ CRI Cree Professional Series LED bulbs feature high color rendering that enhances your space and makes the colors of your decor appear vibrant, richer and more natural –true colors the way they are meant to be experienced. The ENERGY STAR certified, California complaint Cree Professional Series PAR38 LED bulb is a higher lumen solution ideal for use indoors in a track or recessed can, or outdoors in security or landscaping lighting. Delivering 1,500 lumens of 3000K bright white, halogen-like light while using just 19 watts, the Cree PAR38 LED bulb is available in 40˚ flood for a wider pool of light. It is fully dimmable and designed to last 25,000 hours.

Also known as: 849665023319, PAR38-150W-P1-30K-40FL-E26-U1, CLLPAR38150WP130K4

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1500
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 19
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 1500
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 19
Light Technology: LED
Angle: 40°